Shop All Computer Monitors
Msi
G274QPF-QD 27 in. WQHD Gaming LCD Monitor
Mfr # G274QPFQD
Zoro # G610030609
Free Shipping & Returns
Not eligible for select promotions
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # G274QPFQD
- Zoro # G610030609
- UPC # 824142296516
- Country of Origin China
- Category Computer Monitors
Details
Promotion Restriction | Not eligible for promotion |
Description
A content creation level color reproduction of 93% Adobe RGB, 95% DCI-P3 and 80% REC.2020 by utilizing a dynamically engineered layer of Quantum Dot nanoparticles. The monitor's captivating colors are engineered around the needs for the best color values, enriching the realism experience. Quantum Dot technology lets you experience mesmerizing images bursting with a dazzling range of over one billion colors, each upscale to incredible clarity thanks to our intelligent processor.Visualize your victory with MSI G274QPF-QD Esports gaming monitor. Equipped with a 170hz Refresh rate, 1ms GtG response time Rapid IPS panel, the G274QPF-QD will give you the competitive edge you need to take down your opponents. The WQHD 2560x1440 high resolution and the Quantum Dot technology will let you experience the mesmerizing images. Enjoy extremely smooth, tear-free gameplay with built-in NVIDIA G-Sync Compatible technology when paired with a compatible NVIDIA graphics card. The G274QPF-QD gaming monitor features a WQHD panel that supports resolution up to 2560x1440. This 16:9 panel allows gamers to examine bigger game scenes compared to other traditional FHD panels, and put them ahead of other competitors. Equipped with a 170hz refresh rate and 1ms response time Rapid IPS panel which has the benefit in fast moving game genres such as first person shooters, fighters, racing sims, real-time strategy, and sports. These type of games require fast and precise movements, which an refresh rate and fast response time monitor will put you ahead of your competition.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ultra Slim Certified Premium High Speed HDMI Cable_ 4K@60Hz_ HDR_ 18Gb (24187)
- EMERGENCY ZONE Emergency Zone 518 Dynamo Radio & Flashlight & Charger; Yellow (5104)
- UPG Sealed Lead Acid Battery, 12 V, 18Ah, UB12180, T4 Tab Terminal, AGM Type (D5745)
- ILC Replacement for R&D Batteries Ps-682 Battery (PS-682 BATTERY R&D BATTERIES)
- DELL 31.5 in. 4K UHD Widescreen LCD Monitor (DELL-P3223QE)
- DELL UltraSharp 32 in. 6K Widescreen LED Monitor (DELL-U3224KB)
- DELL 24 Inch Monitor (DELL-E2423H)
- NEXTGEN 1920 x 1080 MN 24 IPS 1ms 240Hz Gaming FreeSync Gaming Monitor (NE2771178)
- ASUS VG259QM 24.5 inch Widescreen 1,000:1 1ms DisplayPort/HDMI LED LCD (VG259QM)
- SHOCKWAVE 55 in. OHA-S Series Class Full HD Outdoor Digital Signage LED Display (SH3291894)
- ELO TOUCHSYSTEMS Elo IntelliTouch 15 inch 500:1 Touch Screen LCD Monitor -Dark Gray (E700813)
- Msi Computer Monitors