Shop All Glass Tile
Msi
Frosted Icicle SAMPLE Glossy Glass Ice White Subway Tile
Mfr # ZOR-MD-T-0133-SAM
Zoro # G305838770
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-T-0133-SAM
- Zoro # G305838770
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | FROSTED ICICLE |
Material | Glass |
Finish | Glossy |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Frosted Icicle glass subway tile features a white crackled glass finish creating a light reflecting quality. the glass backsplash tile is suitable for a wide array of design projects including countertops, accent walls, showers, and backsplashes. complements a variety of design styles from traditional to modern; partner with other glass subway tiles and natural stones from MSI to complete the design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLDING GUARD Mortise Cylinder, Keyed Alike, 5 Pins (2122-KA)
- ZORO SELECT O-Ring, Buna N, Dash 034, 2-1/8, 2.254, PK25 (U38801.006.0212)
- TOWER SEALANTS M-D White Aluminum Weatherstrip Set For Door Jambs (01958)
- KEY-BAK Ratcheting Key Reel, Polycarbonate, Black (0KR2-3A11)
- MSI Oceania Azul Subway SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0282-SAM)
- MSI Midnight Agate 12 x 12 Matte Subway Mosaic Glass Wall Tile, 10PK (ZOR-MD-0585)
- MSI Sandhills Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0129-SAM)
- MSI Blue Shimmer 9.95 In. X 11.85 In. Chevron Glass Mosaic Wall Tile, 15PK (ZOR-MD-0392)
- MSI Blue Shimmer 10 In. X 13.3 In. Picket Glass Mosaic Wall Tile, 15PK (ZOR-MD-0394)
- MSI Blue Shimmer Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0350-SAM)
- ANDOVA TILES ANDOVA TILES Vega 3" x 6" Beveled Glass Metal Look Subway Tile, (ANDVEG173)
- Msi Glass Tile