Shop All Natural Stone Tile
Msi
Framework SAMPLE Polished Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0122-SAM
Zoro # G805837754
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
Limit 3 per order
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Framework
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0122-SAM
- Zoro # G805837754
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Framework |
Finish | Polished |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Infuse your living or commercial space with the visual allure of the Framework polished marble mesh-mounted mosaic wall tile. the random tone variations are stunning additions to your kitchen as a backsplash or to your shower as a surround or on an accent panel or countertop surface. the brick pieces are a soft white color with gray veining and a smooth finish with beveled edges. they are attached to a in. x .9 in. mesh sheet for easy installation. be sure to inspect tiles before you install due to variation in color, shade and finish of natural stone products. it is recommended that you blend tile from different boxes when installing and seal with a penetrating sealer. it's normal maintenance to refill the voids between the seams of the stones. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Push Plate, Aluminum, 15"L x 3-1/2"W, 0.125" Proj. (73B.28)
- HARDWARE RESOURCES 12"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-12)
- EKENA MILLWORK 4 3/4"H x 1/2"P x 94 1/2"L Bradford Baseboard Moulding (BBD04X00BR)
- DELTANA Pocket Door Bolts, Jamb Bolt Satin Nickel (PDB42U15)
- MSI Cosmic White Splitface Ledger Panel "6 X 18" "L" Corner Marble Wall Tile, 6PK (ZOR-PNL-0030)
- MSI Cosmic Black 16 in. X 24 in. Sandblasted Marble Paver Tile (ZOR-LSC-0101)
- MSI California Gold Splitface Ledger Corner 6 In. X 18 In. Natural Slate Wall Tile, 4PK (ZOR-PNL-0071)
- MSI Terrado Peninsula Earth Manufactured Stacked Stone Corner (ZOR-PNL-0107)
- MSI Florita SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0124-SAM)
- MSI Noce and Chiaro 4"x12" Copper Scudo Tumbled Listello Subway Tile, 10PK (ZOR-MD-0522)
- MSI Tuscany Beige 6 in. X 12 in. Tumbled Travertine Paver Tile (ZOR-LSC-0118)
- Msi Natural Stone Tile