Shop All Natural Stone Tile
Msi
Fountain Hills Interlocking SAMPLE Multi-Surface Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0303-SAM
Zoro # G705837502
Sold in multiples of 3 for $10.05
Limit 3 per order
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Color Fountain Hills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-MD-0303-SAM
- Zoro # G705837502
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Glass |
Color | Fountain Hills |
Finish | Mixed |
Weight | 2.9 |
Application | Walls |
Package qty | 1 Sample |
Description
Brighten your decor with the MSI Fountain Hills Interlocking multi mesh-mounted mosaic tile. designed for wall use, this tile is made of a mixture of glass and stone and features an unglazed textured finish. this impervious tile has water absorption of less than and is frost resistant to suit your needs. this beautiful tile has a p.e.i. rating of 0 and a multicolored mosaic design with a slight variation in tone to help add style to your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C04800451250S (C04800451250S)
- REV-A-SHELF Rev-A-Shelf Natural Wood Pivot and Slide Half Moon 2Shelf Organizer for Blind Corner Cabinets (LD-4NW-882-38-1)
- MSI Urbano Pure 4 In. X 12 In. Glossy Ceramic White Subway Tile, 30PK (ZOR-PT-0154)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Voltage, Aluminum (7101-510-628-00)
- MSI Greecian White Herringbone Pattern SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0453-SAM)
- MSI Capri Blue Herringbone 11.63 In. X 11.63 In. X 10Mm Honed Mosaic Marble Floor And Wall Tile, 10PK (ZOR-MD-0534)
- MSI Tuscany Beige SAMPLE Brushed Eased Edge Travertine Pool Coping (ZOR-LSC-0142-SAM)
- MSI Arctic White Splitface Mini Ledger Panel SAMPLE Natural Marble Wall Tile (ZOR-PNL-0122-SAM)
- MSI Arabescato Carrara SAMPLE Polished Marble Floor And Wall Tile (ZOR-NS-0033-SAM)
- MSI Montauk Black SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0019-SAM)
- MSI Sparkling Autumn Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0069-SAM)
- Msi Natural Stone Tile