Shop All Glass Tile
Msi
Fountain Hills Interlocking 11.61 In. X 11.73 In. X 8 Mm Multi-Surface Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0303
Zoro # G004414145
original price:
$148.99
35% off
new price: $96.85
/pk 10, $9.68/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.25
- Width 4.5
- Thickness 12.5
- Size 4.5x13.25
- Tile Use Walls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0303
- Zoro # G004414145
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 13.25 |
Width | 4.5 |
Size | 4.5x13.25 |
Details
Thickness | 12.5 |
Color | Fountain Hills |
Tile Use | Walls |
Material | Glass |
Finish | Mixed |
Weight | 35 |
Package qty | 10 |
Coverage Area | 9.5 Sq. ft |
Description
Brighten your decor with the MSI Fountain Hills Interlocking 11.61 in. x 11.73 in. multi mesh-mounted mosaic tile. designed for wall use, this tile is made of a mixture of glass and stone and features an unglazed textured finish. this impervious tile has water absorption of less than 0.5% and is frost resistant to suit your needs. this beautiful tile has a p.e.i. rating of 0 and a multicolored mosaic design with a slight variation in tone to help add style to your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Furniture Glide, PK4 (SW-4T55-MC)
- GARLOCK Gasket Sheet, Garlock 2900, 30 x 30 x 1/8" (2900-30125)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC115R689)
- SPEC Extension Spring, Stainless Steel, PK5 (E03000371120S)
- MSI Arctic Ice Subway 12 In. X 12 In. Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0112)
- MSI Urban Tapestry Picket SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0290-SAM)
- MSI Metro Gold 12.09 In X 12.21 In. Glass Mosaic Tile, 10PK (ZOR-MD-0422)
- MSI Ayres Blend SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0115-SAM)
- MSI Ice Interlocking 12 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0234)
- MSI Boathouse Picket 10 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Wall Tile, 10PK (ZOR-MD-0286)
- ANDOVA TILES SAMPLE Myst Glass Mosaic Tile (SAM-ANDMYS239)
- Msi Glass Tile