Shop All Vinyl Flooring
Msi
Fauna 3/4 In. Thick X 2 3/4 In. Wide X 94 In. Length Luxury Vinyl Flush Stairnose Molding
Mfr # ZOR-LVT-T-0096
Zoro # G204414952
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5.59x95.28
- Length 95.28
- Height 2.36
- Thickness 2.36
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0096
- Zoro # G204414952
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 5.59x95.28 |
Length | 95.28 |
Height | 2.36 |
Width | 5.59 |
Details
Thickness | 2.36 |
Color | Brown |
Material | Lvt |
Finish | Low Gloss |
Weight | 3.35 |
Application | On Grade (Ground Level) |
Description
Enjoy the look of wood at an affordable price with Fauna stair nose molding vinyl tile. perfect for the kitchen, living room, bathroom or basement to create a luxurious, low maintenance flooring solution. the locking system and pre-attached backing make it diy-friendly and easy to install. this beautiful flooring is 100% waterproof, scratch, stain and dent resistant, and is it is designed for installation on the edge of a stair tread. stair nosing with ac3 wear layer adds beauty to your home while absorbing much of the staircase traffic and provides a beautiful finished look to your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDERITE HARDWARE 1-1/8 in. Champagne Gold Classic Round Cabinet Knob, 10PK (5411-CHPG-10)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C642A Key, For Material Thickness 7/64 in (C8051-C642A-14A)
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 25PK (60622)
- EKENA MILLWORK 5"W x 6 3/4"D x 14"H Large Traditional Wood Corbel, Alder (CORW05X07X14TRAL)
- MSI Cyrus Woburn Abbey 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0144)
- MSI Cyrus Exotika 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0126)
- MSI Woodhills Brook Timber Hickory 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK (ZOR-LVW-0103)
- MSI Xl Trecento Calacatta Venosa Gold SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0173-SAM)
- MSI Xl Cyrus Fauna 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0118)
- MSI Xl Cyrus Draven 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0115)
- MSI Glenridge Reclaimed Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0110)
- Msi Vinyl Flooring