Shop All Glass Tile
Msi
Evergreen 11.73 In. X 11.73 In. X 8 Mm Textured Beveled Subway Glass Mosaic Wall Tile, 10PK
Mfr # ZOR-MD-0315
Zoro # G604414538
product price: $244.99
/pk 10, $24.50/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15.5
- Width 4.75
- Thickness 13
- Size 4.75x15.5
- Tile Use Walls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0315
- Zoro # G604414538
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 15.5 |
Width | 4.75 |
Size | 4.75x15.5 |
Details
Thickness | 13 |
Color | Evergreen |
Tile Use | Walls |
Material | Glass |
Finish | Glossy |
Weight | 35 |
Package qty | 10 |
Coverage Area | 9.6 Sq. ft |
Description
MSI’s Evergreen beveled subway wall tile features a soothing palette of deep green hues with a beveled edge for added depth and detail. this stunning glass tile reflects light to visually enhance your space. suitable for residential and light commercial use, it's the perfect choice for backsplashes, vanity walls, shower surrounds, fireplace facades, and other vertical applications where a touch of the unexpected is desired. impressively durable and no on-going maintenance required, evergreen beveled glass wall tile will enhance your space for years to come. this tile is greenguard indoor air quality certified.. Evergreen 11.73 In. X 11.73 In. X 8 Mm Textured Beveled Subway Glass Mesh-Mounted Mosaic Wall Tile,10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Sprayed Brass (005-24AC)
- PRIMELINE TOOLS 3/8 in. Offset Nylon Dial Action Closet Door Hanger (2 Pack) (N 7176)
- SCHLAGE Keypad Entry Autolock, FE575Series, 4Users (FE575 PLY626ELA)
- ELESA Hinges with built-in safety switch, CFSW.110-6-2NO+2NC-FC-B (CFSW.)
- MSI Night Sky Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0213-SAM)
- MSI Oasis Blast SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0278-SAM)
- MSI Blue Shimmer SAMPLE Chevron Glass Mosaic Wall Tile (ZOR-MD-0392-SAM)
- MSI Chilcott Treasure SAMPLE Glass Wall Tile (ZOR-MD-T-0111-SAM)
- MSI Ocean Crest Brick SAMPLE Glass Metal Stone Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0346-SAM)
- MSI Blue Shimmer 9.95 In. X 11.85 In. Chevron Glass Mosaic Wall Tile, 15PK (ZOR-MD-0392)
- MSI Stonella Penny Round Sample Glossy Glass Mesh-Mounted Mosaic Tile, 1 sq ft (ZOR-MD-0558-SAM)
- Msi Tile