Shop All Vinyl Edge Trim
Msi
Estate Oak 075 Thick X 075 Wide X 78 Length Quarter Round Molding
Mfr # ZOR-LVT-T-0397
Zoro # G106890120
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material WTRPRF WOOD
- Length 78
- Overall Width 1.24
- Color GRAY-LIGHT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0397
- Zoro # G106890120
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 78 |
Overall Width | 1.24 |
Details
Material | WTRPRF WOOD |
Color | GRAY-LIGHT |
Description
Spruce up your waterproof wood flooring project by adding a beautiful MSIs Quarter Round trim to your space This molding pairs great with a variety of baseboard styles serving as a gap between the floor and the base of the wall Installing a quarter round is an essential material to apply once youve laid your flooring This product is important to install because not only will it make the crown molding stand out but it also helps alleviate debris and dirt from accumulating beneath the base trim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Bright Brass Latch EMPP3 (EMPP3)
- ACHIM IMPORTING CO Achim Nexus Self Adhesive Vinyl Floor Tile 12in x 12in, 3 Finger Med. Oak Parquet, 20 Pack (FTVWD22520)
- EKENA MILLWORK WM197 - 1 5/8"H x 5/8"P x 96"L Drip Cap Moulding, PVC (WM197X96SWPV)
- ZORO SELECT Disc Spring, Belleville, 0.375,302 SS, PK12 (1NEE8)
- MSI Brook Timber 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0379)
- MSI Aura Gold 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0372)
- MSI Dorn Oak 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0393)
- MSI Liora 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0404)
- MSI Chestnut Heights 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0384)
- MSI Aura Gold 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0371)
- ROPPE Thermoplastic Rubber Wall Base 6in x 48in Fawn (60C73P140)
- Msi Molding & Millwork