Shop All Vinyl Edge Trim
Msi
Estate Oak 037 Thick X 124 Wide X 78 Length T Molding
Mfr # ZOR-LVT-T-0399
Zoro # G906890085
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material WTRPRF WOOD
- Length 47.24
- Overall Width 12.01
- Color BEIGE
- Coverage Area 7.86 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0399
- Zoro # G906890085
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 47.24 |
Overall Width | 12.01 |
Details
Material | WTRPRF WOOD |
Color | BEIGE |
Coverage Area | 7.86 Sq. ft |
Description
Use an MSIs TMOLD to help create a seamless transition between level gaps in the ground when installing rigid core flooring in your home or office A TMOLD is great for when youre installing flooring in an extra large room that may require an expansion gap to be covered It can also be used as a threshold between two rooms with the same waterproof wood flooring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Roller, Nylon, 7/8"L, PR (21-52)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-08-S)
- DELTANA Antique Brass Spring Hinge (DSH4R55)
- GAAB - Electronic Keyless Smart Door Mortise Lock - Bluetooth / Fingerprint - APP Management - Black - En (GAB-R750-04)
- MSI Aura Gold 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0372)
- MSI Chestnut Heights 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0384)
- MSI Chestnut Heights 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0387)
- MSI Coral Ash 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0388)
- MSI Dorn Oak 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0395)
- MSI Liora 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0404)
- PALISADE Vinyl L-Trim 94"L in Ashen Slate, PK5 (19100PK)
- Msi Vinyl Edge Trim