Shop All Porcelain Tile
Msi
Eramosa Gray SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0108-SAM
Zoro # G605837312
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0108-SAM
- Zoro # G605837312
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | Gray |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
MSI's Eramosa Gray porcelain floor and wall tile combines a glazed top with a medium sheen and trendy gray variations in tone to create a perfect look for a variety of decorative schemes. this rectangular tile made with high-definition inkjet technology, has a nonectified edge and is constructed from durable porcelain material and has a smooth honed finish to provide a contemporary decor option. the tile features an impervious water absorption rating that is suitable for installation on walls, floors and countertops.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type RO3, 5 Pin, PK10 (1069N-RO3)
- DELTANA Prime Coat Spring Hinge, Material: Brass (DASH95USP)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHSR26D)
- MSI Bianco Catala SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0077-SAM)
- MSI Eramosa Silver SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0105-SAM)
- MSI Dimensions Glacier 3 X 24 Matte Porcelain Bullnose Tile Trim, 24PK (ZOR-PT-TR-0108)
- MSI Kaya Calacatta Lucca 12"X24" Matte Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0428)
- MSI Legions Midnight Montage Black 24 X 24 Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0149)
- MSI Tuscany Porcelain SAMPLE Tumbled Travertine Paver Tile (ZOR-LSC-0122-SAM)
- MSI Tektile Lineart Ivory 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0345)
- MSI Kaya Calacatta Venato 24X48 Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0434)
- Msi Tile