Shop All Laminate Flooring
Msi
Emridge Overlapping Stairnose 2.16" W X 94" Low Gloss Hybrid Core Waterproof Laminate Wood Flooring
Mfr # ZOR-LVT-TR-0284
Zoro # G805523848
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.16x94
- Material Hybrid Core
- Color Gray-Dark
- Finish Low Gloss
- Length 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVT-TR-0284
- Zoro # G805523848
- Country of Origin China
- Category Laminate Flooring
Dimensions
Size | 2.16x94 |
Length | 94 |
Height | 0.71 |
Details
Material | Hybrid Core |
Color | Gray-Dark |
Finish | Low Gloss |
Thickness | 0.71 |
Description
MSI Emridge Oak Stair Nose Molding is suitable for a variety of decorating schemes.features sophisticated hazel hues with subtle knots and graining for an authentic wood look. this resilient flooring features realistic knots and graining. Supremely durable and gorgeous, this innovative glue-down molding is suitable for all levels in your home - even the basement. It is great for busy families who don't want to sacrifice style for practicality in their floors, and you can install it over concrete, cork, tile or wood. It is designed for installation on the edge of a stair tread. Stair nosing is waterproof and adds beauty to your home while absorbing much of the staircase traffic and provides a beautiful finished look to your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 1-7/16 in. Mirror Door Roller Assembly, Nylon Flat Roller, Acme (Single Pack) (MP6790)
- ZORO SELECT O-Ring, Dash 216, Buna N, 0.13 In., PK100 (1RHG8)
- CODEL DOORS 18" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door (1668ska8402)
- PRIME-LINE Lock Patio Door Mortise (15410-F)
- MSI Malton End Cap 1.37 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0288)
- MSI Smithcliffs - Driftway 7.72" X 47.87" Waterproof Laminate Flooring 455PK (ZOR-LVL-0103P)
- MSI Brockton Quarter Round 1.10 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0261)
- MSI Delray Quarter Round 1.10 In. W X 94 In. Brown Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0267)
- MSI Avery Ash End Cap 1.37 In. W X 94 In. Brown Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0276)
- MSI Smithcliffs - Avery Ash 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0100)
- MSI Emridge Flush Stairnose 4.53 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0283)
- Msi Laminate Flooring