Shop All Laminate Flooring
Msi
Emridge Flush Stairnose 4.53 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring
Mfr # ZOR-LVT-TR-0283
Zoro # G605523789
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.53x94
- Material Hybrid Core
- Color Gray-Dark
- Finish Low Gloss
- Length 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVT-TR-0283
- Zoro # G605523789
- Country of Origin China
- Category Laminate Flooring
Dimensions
Size | 4.53x94 |
Length | 94 |
Height | 0.94 |
Details
Material | Hybrid Core |
Color | Gray-Dark |
Finish | Low Gloss |
Thickness | 0.94 |
Description
Get supremely durable and gorgeous vinyl molding with the MSI's Emridge Flush Stair Nose Molding Tile. It's typically placed between floors of similar heights and is suitable for all grade levels while being 100% waterproof, scratch, stain and dent resistant.features sophisticated hazel hues with subtle knots and graining for an authentic wood look. It can be used in doorways and provide an expansion gap for large areas. It is designed for installation on the edge of a stair tread. Stair nosing adds beauty to your home while absorbing much of the staircase traffic and provides a beautiful finished look to your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Fixed Stud, 1/4-20, 1-13/64 in, Base: Nylon (SG-02)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2Pk 1-3/4"Gar Dr Roller (N280-073)
- AMERIMAX HOME PRODUCTS ELBOW ""A"" 3""X4"" ALUM WHT (47264)
- GARLOCK Gasket, Aramid Fiber, 1/8 In T, 30 x 30 In (3000)
- MSI Emridge Reducer 1.77 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0286)
- MSI Brockton Quarter Round 1.10 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0261)
- MSI Smithcliffs - Emridge 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0104)
- MSI Malton End Cap 1.37 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0288)
- MSI Avery Ash Reducer 1.77 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0280)
- MSI Smithcliffs - Malton 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0106)
- MSI Smithcliffs - Avery Ash 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0100)
- Msi Flooring