Shop All Vinyl Flooring
Msi
Emridge 1.81 in. T x 12.3 in. W x 47.5 in. L Stair Tread Eased Edge Low Gloss Luxury Vinyl Tile, 2PK
Mfr # ZOR-LVT-TR-0299
Zoro # G805523862
product price: $118.99
/pk 2, $59.50/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12.3x47.5
- Length 47.5
- Height 1.81
- Thickness 1.81
- Color Gray-Dark
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVT-TR-0299
- Zoro # G805523862
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 12.3x47.5 |
Length | 47.5 |
Height | 1.81 |
Width | 12.3 |
Details
Thickness | 1.81 |
Color | Gray-Dark |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 7.88 Sq. ft |
Weight | 16 |
Application | Floor |
Description
Carry the look of wood from the floor to the stairway with Emridge Stair Tread Vinyl Tile. This striking eased edge stair tread features a contemporary range of gray dark hues, soft knots, and graining throughout for an authentic wood look. Additionally, with Emridge Stair Tread Vinyl Tile installation is simple. There is no need to join a nose to a flooring plank, no join lines or gaps, and the finished look is professional and high-end. For an easy way to add low-maintenance luxury to your home, use this stunning stair tread in the kitchen, living room, bathroom, basement, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Replacement Lag Pole Head with Welded Ring (TP05243)
- NATIONAL HARDWARE Door Closer Black (N100-036)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Maple contains 22 Slats (SWW66X94X0375MA)
- KWIKFIT 1 1/2 in W x 5-3/4" H Satin Bronze Hinge (KF3L2BRS)
- MSI Xl Prescott Sandino 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank, 5PK (ZOR-LVR-XL-0160)
- MSI Xl Cyrus Whitfield Gray 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0133)
- MSI Cyrus Woburn Abbey 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0144)
- MSI Woodhills Aura Gold Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0101P)
- MSI Andover Kingsdown Gray 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0107)
- MSI Xl Prescott Braly 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0142)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Andesite 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 45PK (MC-507PLT)
- Msi Flooring