Shop All Plant & Tree Support
Msi
Emerald Green Sample Pre Cut Artificial Grass Turf Roll
Mfr # ZOR-PC-TRF-0004-SAM
Zoro # G409986339
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 4 in
- Size 4 x 4 x 38 in
- Material Turf
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PC-TRF-0004-SAM
- Zoro # G409986339
- Country of Origin Viet Nam
- Category Plant & Tree Support
Dimensions
Length | 4 in |
Size | 4 x 4 x 38 in |
Width | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Turf |
Color | Green |
Thickness | 38 in |
Used For | Floor |
Finish | Emerald Green |
Description
This MSI's Emerald Green Artificial Grass Rug is easy to install and will roll out perfectly in seconds. It creates a natural, grass-like look with its lush, green color. The versatile design resists stains, fading and wear making it perfect for spaces like patios, game rooms, poolside, decks or boats. Use it all year round as it is long-lasting and made with continuous fibers to minimize shedding. It is an excellent choice in both hot and dry climate areas where you can conserve water and in climates that are cold and/or wet for a mud free play area, both providing you with year-round green and turf enjoyment. This artificial turf is recommended for residential and commercial applications, is safe for dogs and children.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Stop solenoid Fits Kubota D905 D1005 D1105 Tractor Mower Generator Tower Digger (16616-60010)
- SOLO 2.25 gal Sprayers, Hoses and Nozzles, 48" Hose Length, 45 PSI Max Pressure (456-HD)
- ESPOMA Orgnc Potting Mix 4 Qt (AP4)
- BENS Repellant, Pump, Home/Field, PK12 (0006-7185)
- BOND Super Steel Plant and Tree Stakes (SS7-HD)
- NUVUE Pest Guard Plant Protector (7860364)
- LUSTER LEAF Rapiclip Plastic Tall T Labels (818)
- ORE INTERNATIONAL 145 in Granite Marble Black Gold Plant Stand (L1907)
- KNOX FERTILIZER Knox Fertilizer 1466655 Plant Food Extend Feed (1466655)
- MIRACLE-GRO Fresh Flower Food Mg 8Oz (101560)
- AMES Ames 7117021 Grass Whips for High Grass (7117021)
- Msi Plant & Tree Support