Shop All Plant & Tree Support
Msi
Emerald Green Sample Pre Cut Artificial Grass Turf Roll
Mfr # ZOR-PC-TRF-0002-SAM
Zoro # G609986337
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 4 in
- Size 4 x 4 x 28 in
- Color Green
- Material Turf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PC-TRF-0002-SAM
- Zoro # G609986337
- Country of Origin Viet Nam
- Category Plant & Tree Support
Dimensions
Length | 4 in |
Size | 4 x 4 x 28 in |
Width | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Green |
Material | Turf |
Thickness | 28 in |
Used For | Floor |
Finish | Emerald Green |
Description
This MSI's Emerald Green Artificial Grass Rug is easy to install and will roll out perfectly in seconds. It creates a natural, grass-like look with its lush, green color. The versatile design resists stains, fading and wear making it perfect for spaces like patios, game rooms, poolside, decks or boats. Use it all year round as it is long-lasting and made with continuous fibers to minimize shedding. It is an excellent choice in both hot and dry climate areas where you can conserve water and in climates that are cold and/or wet for a mud free play area, both providing you with year-round green and turf enjoyment. This artificial turf is recommended for residential and commercial applications, is safe for dogs and children.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COASTAL PET Safari Guillotine Nail Trimmer LARGE (2439-L)
- TOOLITE #2 14 ga Round Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Handle (49540GRA)
- NATIONAL HARDWARE Box Rail End Cap Glv (N104-307)
- CORONA TOOLS Shear Pruning Bypass 3/4In Cut (FS 4350)
- MIRACLE-GRO GARDEN FEEDER HE 12OZ (3003410)
- EATON BROTHERS Trowbridge's Grafting Wax, 0.5lb (300012)
- TRAMA Burlap Tree Wrap (TR1653717)
- RAPITEST Tester Soil For N-P-K-Ph (1601)
- COBRA 2-Ton PLUS - 15 System Package (31300)
- MIRACLE-GRO Tropical Houseplant Liquid Plant Food 8 oz (4005906)
- MIRACLE-GRO Mg Plant Tablets 20 Ct (3784101)
- Msi Plant & Tree Support