Shop All Porcelain Tile
Msi
Eden Statuary 4 In. X 24 In. Matte Porcelain Bullnose Wall Tile, 10PK
Mfr # ZOR-PT-TR-0122
Zoro # G304415378
product price: $67.99
/pk 10, $6.80/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 4
- Thickness 3.9
- Size 4x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0122
- Zoro # G304415378
- Country of Origin United States
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 4 |
Size | 4x24 |
Height | 3.9 |
Details
Thickness | 3.9 |
Material | Porcelain |
Color | STATUARY |
Tile Use | Wall |
Finish | Matte |
Weight | 29.5 |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
Eden Statuary tiles feature the look of natural stone in a low-maintenance, durable, and easy to clean porcelain tile. available in a wide range of sizes, including several on-trend large-format sizes, these tiles are ideal for floors, countertops, showers, backsplashes, and other accent wall features. available in both a matte and polished finish to complement your personal style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Stainless Steel, 4PK (LED03-4)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC114R689)
- CODEL DOORS 34" x 84" Primed 1-Panel Interior Shaker Slab Door (2170pri8401)
- BEST Mortise 45HZ Lock, Latch, Keypad, Lever, Satin Chrome, RH (45HZ7DV14KP626RH)
- MSI Living style Pearl 24 in. X 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0110)
- MSI Soreno Grigio 24 In.X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0623)
- MSI Catalina Maple SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0396-SAM)
- MSI Terrazo Glacier 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0082)
- MSI Water Color Grigio SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0358-SAM)
- MSI Cordova Lablanca 24'' X 48'' 3D Matte Porcelain Paver Tile (ZOR-PT-0755)
- MSI FaunaSAMPLE Matte Black Porcelain Pool Coping (ZOR-LSC-0169-SAM)
- Msi Tile