Shop All Porcelain Tile
Msi
Eden Statuary 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 8PK
Mfr # ZOR-PT-0302
Zoro # G804415342
product price: $29.49
/pk 8, $3.69/ea
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 12
- Thickness 2.6
- Size 12x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0302
- Zoro # G804415342
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 12 |
Size | 12x24 |
Height | 2.6 |
Details
Thickness | 2.6 |
Material | Porcelain |
Color | STATUARY |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 65.6 |
Package qty | 8 |
Coverage Area | 16 Sq. ft |
Description
MSI’s Eden Statuary 12 in. x 24 in. matte porcelain floor and wall tile features a soft white background with stunning gray veins, reminiscent of fine marble. this on-trend tile complements nearly any color scheme and decor, and it has a matte finish for added elegance. due to its rectangular format, there are fewer grout linesesulting in a clean cohesiveness that visually expands your space. use this durable, low-maintenance porcelain tile as flooring, backsplash, or for accent walls or shower surrounds to achieve a designer look that's the essence of modern sophistication. eden statuary is suitable for residential and some light commercial applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX FORT Cabinet and Drawer Dead Bolt Locks, Keyed Different, For Material Thickness 1/2 in (MFW23010-KD)
- JR PRODUCTS JR PRODUCTS 20615 Door Security Strap (J45-20615)
- PEMKO Smoke Seal, 204 ft., Dark Bronze, Silicone (S88D204)
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 2" (V95002)
- MSI Quarzo Gray 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0051)
- MSI Onyx Sand SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0600-SAM)
- MSI Water Color Grigio 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0358)
- MSI Durban White SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0293-SAM)
- MSI Vintage Lace SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0253-SAM)
- MSI Miraggio Gold 12 in x 24 in Polished Porcelain Field Tile 8PK (ZOR-PT-0648)
- ANDOVA TILES ANDOVA TILES Luv 8" X 8" Straight Edge Porcelain Floor Use Tile, (ANDLUV454)
- Msi Porcelain Tile