Shop All Porcelain Tile
Msi
Eden Dolomite Chevron Mosaic SAMPLE Porcelain Matte Floor And Wall Tile
Mfr # ZOR-PT-0416-SAM
Zoro # G805837808
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0416-SAM
- Zoro # G805837808
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | DOLOMITE |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Eden Dolomite tiles feature the look of natural stone in a low-maintenance, durable, and easy to clean porcelain tile. available in a wide range of sizes, including several on-trend large-format sizes, these tiles are ideal for floors, countertops, showers, backsplashes, and other accent wall features. available in both a matte and polished finish to complement your personal style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SAFETY HASP ZINC PLTD 6"" (N102-459)
- PRIMELINE TOOLS Garage Door Roller, 1-7/8 in., Steel, Convex Edge, Frantz Doors (2 Pack) (GD 52110)
- MASTER CASTER Giant Doorstop, Nonslip Rubber, Yellow (00966)
- GLOBAL INDUSTRIAL Interion Hat & Coat Hook, Silver (695768)
- MSI Pietra Calacatta 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0392)
- MSI Eden Dolomite 12 In X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0303)
- MSI Loft Gris 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0454)
- MSI Concerto Grigio 18 In. X 36 In. Matte Porcelain Floor And Wall Tile, 3PK (ZOR-PT-0561)
- MSI Legions Lunar Silver 24 In. X 24 In. Matte Porcelain Paver Tile, 2PK (ZOR-LSC-0041)
- MSI Miraggio Gray 12 in x 24 in Polished Porcelain Field Tile 8PK (ZOR-PT-0652)
- MSI Palisade Gray Ledger Panel SAMPLE Glazed Porcelain Wall Tile (ZOR-PNL-0104-SAM)
- Msi Tile