Shop All Porcelain Tile
Msi
Eden Dolomite 12 In.X 24 In. Matte Porcelain Floor And Wall Tile, 8PK
Mfr # ZOR-PT-0413
Zoro # G404415025
product price: $29.49
/pk 8, $3.69/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 12
- Thickness 2.6
- Size 12x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0413
- Zoro # G404415025
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 12 |
Size | 12x24 |
Height | 2.6 |
Details
Thickness | 2.6 |
Material | Porcelain |
Color | DOLOMITE |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 65.6 |
Package qty | 8 |
Coverage Area | 16 Sq. ft |
Description
Producing a high-end look at an affordable price, Eden Dolomite porcelain wall and floor tile coordinates with many decor styles to create a modern aesthetic. these white 12 in. x 24 in. rectangular tiles from MSI have an impervious water absorption rating, which makes them a splendid choice for showers in addition to countertops, walls and floors. highly durable, marginally skidesistant and easy to clean, these onyx sand large-format tiles have a glazed, smooth finish with a medium sheen and slight tone variations for an exquisite look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Matte Nickel Contemporary Drawer Pull (BP65017184)
- ZORO SELECT Disc Spring, Belleville, 0.625, 17-7 PH SS (1NEL5)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (1030AF)
- COMPONENT HARDWARE Stainless Steel Straight Bck Drop Handle (P70-1010)
- MSI Calacatta 3 In X 18 In. Porcelain Bullnose Tile Trim In Matte White, 30PK (ZOR-PT-TR-0115)
- MSI Capella Red Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0258-SAM)
- MSI Tektile Lineart Ivory 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0345)
- MSI Living Style Pearl 18 in. X 36 in. Matte Porcelain Paver Floor Tile, 2PK (ZOR-LSC-0109)
- MSI Monza Marbello 35 In. X 35 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0573)
- MSI Cabana Tawny 9''x47'' Matte Porcelain Floor & Wall Tile, 5PK (ZOR-PT-0779)
- MSI Kenzzi Mixana 7 In X 8 In. Hexagon Matte Porcelain Floor And Wall Tile, 25PK (ZOR-PT-0457)
- Msi Porcelain Tile