Shop All Porcelain Tile
Msi
Eden Calacatta SAMPLE Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0618-SAM
Zoro # G005837448
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Weight 2.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0618-SAM
- Zoro # G005837448
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | Eden Calacatta |
Finish | Polished |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
With its thick gold veining and creamy white background, Eden Calacatta makes a classic luxury statement. This marble look tile is available in a wide variety of options from generously sized tiles to charming Hexs, Chevron Mosaics, and more. Mix and match Eden Calacatta on floors and walls of the kitchen and bath, or throughout your home for a cohesive look that reflects your personal style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3 in. x 7 in., Steel Painted Gray Door Latch Shield (U 9500)
- ARMSTRONG WORLD INDUSTRIES Mesa Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 12 PK (682)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket with Screen for 2" Tube, 100 mesh (BULK-SGWS-100-E-2)
- STERLING SEAL & SUPPLY 216 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD216X1000)
- MSI Miraggio Gold SAMPLE Matte Porcelain Field Tile (ZOR-PT-0649-SAM)
- MSI Soreno Taupe SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0627-SAM)
- MSI Kaya Calacatta Venato 3 in X 3 in Matte Porcelain Mosaic Tile, 11PK (ZOR-MD-0549)
- MSI Livingstyle Pearl 18 In. X 36 In. Matte Porcelain Floor And Wall Tile, 3PK (ZOR-PT-0222)
- MSI White And Black Hive Pattern 11.73 x 11.85 Matte Porcelain Floor And Wall tile, 15PK (ZOR-MD-0581)
- MSI Katella Ash 8 In. X 47 In. Matte Porcelain Paver Floor Tile, 3PK (ZOR-LSC-0034)
- MSI Havenwood Dove Chevron 12 In. X 15 In. X 9Mm Glazed Porcelain Mesh-Mounted Mosaic Tile, 8PK (ZOR-PT-0314)
- Msi Tile