Shop All Porcelain Tile
Msi
Eden Calacatta 2 In X 2 In. Matte Porcelain Hexagon Floor & Wall Tile, 8PK
Mfr # ZOR-PT-0634
Zoro # G905849206
product price: $77.55
/pk 8, $9.69/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13.5
- Width 13.5
- Thickness 3
- Material Porcelain
- Color White-Cool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0634
- Zoro # G905849206
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 13.5 |
Width | 13.5 |
Height | 3 |
Details
Thickness | 3 |
Material | Porcelain |
Color | White-Cool |
Finish | Matte |
Weight | 35.20 |
Application | Floor & Wall |
Package qty | 8 |
Coverage Area | 7.36 Sq. ft |
Description
With its thick gold veining and creamy white background, Eden Calacatta makes a classic luxury statement. This marble look tile is available in a wide variety of options from generously sized 32”x32” tiles to charming Hexs, Chevron Mosaics, and more. Mix and match Eden Calacatta on floors and walls of the kitchen and bath, or throughout your home for a cohesive look that reflects your personal style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Molded Door 36" x 96", Primed White (3080MHCCAR)
- COMPONENT HARDWARE Stainless Steel Clad Zinc Die Cast Adjus (A11-0851-C)
- BLUM -45 Degree Self-closing Inserta Overlay Angle Hinge (79A5490BT)
- EMTEK Satin Nickel Strike 86086US15 (86086US15)
- MSI Living Style Cream 18 In. X 36 In. Matte Porcelain Paver Floor Tile, 2PK (ZOR-LSC-0037)
- MSI Savoy Azula 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0207)
- MSI Pietra Venata 12 X 24 Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0585)
- MSI Tektile Crosshatch Gray 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0342)
- MSI Indigo 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0315)
- MSI Country River Bark 8 X 48 Porcelain Wood Look Tile In Brown, 4PK (ZOR-PT-0281)
- MSI Sande Cream 12 In. X 12 In. X 10Mm Polished Porcelain Mesh Mounted Mosaic Tile, 8PK (ZOR-PT-0520)
- Msi Tile