Shop All Porcelain Tile
Msi
Eden Bardiglio 3 In. X 3 In. Hexagon Porcelain Matte Floor And Wall Tile, 8PK
Mfr # ZOR-PT-0411
Zoro # G604414958
product price: $118.99
/pk 8, $14.87/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Width 3
- Thickness 3
- Size 3x3
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0411
- Zoro # G604414958
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 3 |
Width | 3 |
Size | 3x3 |
Height | 3 |
Details
Thickness | 3 |
Material | Porcelain |
Color | BARDIGLIO |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 32 |
Package qty | 8 |
Coverage Area | 8 Sq. ft |
Description
Eden Bardiglio tiles feature the look of natural stone in a low-maintenance, durable, and easy to clean porcelain tile. matte finish that creates visual interest. a welcomed addition to homes and light commercial spaces, it can be used as wall tile, backsplash tile, or on floors and countertops. when it comes to design versatility this handsome mosaic is a top pick. mix and match it with other tiles . available in both a matte and polished finish to complement your personal style. this understated beauty makes a style statement on floors, walls, shower surrounds, countertops and other areas where easy-care elegance is welcomed. a designers dream
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 007, Silicone, 0.07 In., PK100 (U38883.006.0015)
- SCHLAGE COMMERCIAL Spindle L283060 (L283060)
- RAYMOND Compression Spring, Overall 25/64" L, PK10 (C01200120380S)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Nickel Carmen Cabinet Bar Pull (775-128NI)
- MSI Eden Bardiglio SAMPLE Hexagon Porcelain Matte Floor And Wall Tile (ZOR-PT-0411-SAM)
- MSI Savoy Azula 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0188)
- MSI Beton Blanco 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0070)
- MSI Dimensions Gris 24 X 24 Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0691)
- MSI True Bluestone Jumbo SAMPLE Pattern Porcelain Paver (ZOR-PT-0643-SAM)
- MSI Lucas Canitia SAMPLE Porcelain Paver Tile (ZOR-LSC-0040-SAM)
- MSI Golden White 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0033)
- Msi Tile