Shop All Porcelain Tile
Msi
Durban Gray 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK
Mfr # ZOR-PT-0406
Zoro # G204415133
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48
- Width 24
- Thickness 3.75
- Size 24x48
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0406
- Zoro # G204415133
- Country of Origin Turkey
- Category Porcelain Tile
Dimensions
Length | 48 |
Width | 24 |
Size | 24x48 |
Height | 3.75 |
Details
Thickness | 3.75 |
Material | Porcelain |
Color | GREY |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 72 |
Package qty | 2 |
Coverage Area | 16 Sq. ft |
Description
Durban Gray porcelain tile is a sophisticated tile reminiscent of a soft gray and charcoal marble. it’s available in multiple sizes , mosaic and bullnose) with unlimited design options for residential and commercial installations. pour elegance into any kitchen backsplash, fireplace surrounding, accent wall and much more. durban gray will add a touch of chicness to your space, all while being durable, low maintenance and water- and mildewesistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Ring Magnet, Neodymium, 1/4 in. (NE365200250NP35)
- DELTANA Satin Chrome Door and Butt Hinge (DSB326D)
- BEA Weather Ring, Plastic, 4-3/4"L (10WRSQ475)
- ELESA Hinges with built-in safety switch, CFSW.110-6-1NO+3NC-C-B (CFSW.)
- MSI Durban White 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0409)
- MSI Full Range Bluestone 24 in. x 48 in. Matte Porcelain Paver Floor Tile (ZOR-LSC-0176)
- MSI Kaya Calacatta Lucca 24X48 Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0430)
- MSI Black Domino SAMPLE Glazed Porcelain Bullnose Wall Tile (ZOR-PT-TR-0236-SAM)
- MSI Aria Ice 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0513)
- MSI Calypso Graphite SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0559-SAM)
- APOLLO TILE Cirkel 11.46 in. x 12.4 in.Glossy Blue Porcelain Mosaic Wall and Floor Tile 9.87 sqft/case, 10PK (ORB88011NVGA)
- Msi Tile