Shop All Porcelain Tile
Msi
Durban Anthracite 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK
Mfr # ZOR-PT-0401
Zoro # G104414861
product price: $43.95
/pk 2, $21.98/ea
$43.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48
- Width 24
- Thickness 3.75
- Size 24x48
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0401
- Zoro # G104414861
- Country of Origin Turkey
- Category Porcelain Tile
Dimensions
Length | 48 |
Width | 24 |
Size | 24x48 |
Height | 3.75 |
Details
Thickness | 3.75 |
Material | Porcelain |
Color | ANTHRACITE |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 72 |
Package qty | 2 |
Coverage Area | 16 Sq. ft |
Description
Incorporate a touch of style into your space with the MSI’s Durban Anthracite matte porcelain floor and wall tile. a perfect complement to any contemporary aesthetic, this handsome, black rectangular tile blends the look of natural stone with porcelain durability and a low-sheen matte surface to help brighten your decor. suitable for medium-duty commercial or residential floors and walls with minimum maintenance, the tile incorporates a distinctive personal signature in a wide variety of designs. use matching trim tile or a combination of field tile to achieve the design that best suits your space and preferences.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS WRS 1-1/4" T-Lock with a White Puck for Inverted 716 Balance (05-129-03)
- ABUS Maximum Security Chain, 5/16" Chain Dia (00713)
- IVES Satin Chrome Pivot Hinge (7253 TOP US26D)
- PEMKO Door Drip Edge, Clear Anodized, 100 in. L (346 C X 100)
- MSI Durban White 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0408)
- MSI Durban Gray 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0405)
- MSI White And Gray Matte 11.61 X 11.61 In. Basketweave Porcelain Mosaic Tile, 15PK (ZOR-MD-0413)
- MSI Legions Midnight Montage Black 24 X 48 Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0202)
- MSI Legions Quartz White 24 in. X 48 in. Matte Porcelain Paver Floor And Wall Tile (ZOR-LSC-0113)
- MSI Kaya Onda Gray 24X48 Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0439)
- MSI Adelaide SAMPLE Hexagon Matte Porcelain Wall and Floor Tile (ZOR-MD-0515-SAM)
- Msi Tile