Shop All Natural Stone Tile
Msi
Durango Cream Split Face Ledger Panel SAMPLE Travertine Wall Tile
Mfr # ZOR-PNL-0085-SAM
Zoro # G605838098
Sold in multiples of 3 for $8.67
Limit 3 per order
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Travertine
- Color Durango Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PNL-0085-SAM
- Zoro # G605838098
- Country of Origin Mexico
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Travertine |
Color | Durango Cream |
Finish | Splitface |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
Durango Cream Ledger Panel is crafted from travertine and features a myriad of light beige hues that give it timeless appeal. Its split face finish creates a pleasing texture that complements traditional decor as well as contemporary and trendy styles. Use this stone inside your home to create a stacked stone backsplash or accent wall that you'll never tire of or outdoors to beautify your hardscaping projects. However you choose to use this durable and attractive stone you'll enjoy a streamlined installation process. MSI’s Interlocking Z Feature helps join the pieces together and enhances their naturally random appearance. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Handheld Digital Transmitter, 3V Battery (10TD433PB3V)
- SDC Emergency Door Release, 3-1/4 in. W (492)
- L.H. DOTTIE L.H. Dottie 1'' Nylon Knockout Bushing, 100PK (1212D)
- UNCLE MIKES Key Holder, Black (89067)
- MSI Durango Cream Split Face Ledger Panel 6" X 24" Travertine Wall Tile, 8PK (ZOR-PNL-0085)
- MSI Tuscany Porcelain 8 in. X 8 in. Tumbled Travertine Paver Tile (ZOR-LSC-0123)
- MSI Premium Black Mini Splitface Ledger Corner 4.5 in. X 9 in. Natural Slate Wall Tile, 8PK (ZOR-PNL-0135)
- MSI Mountain Bluestone Splitface Ledger Corner 6 in. X 18 in. Natural Sandstone Wall Tile, 4PK (ZOR-PNL-0134)
- MSI Golden Honey Pencil Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 8PK (ZOR-PNL-0057)
- MSI Multi Classic 16 In. X 16 In. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0012)
- ANDOVA TILES ANDOVA TILES Fabrique 1" x 2" Natural Stone Marble Mosaic Wall & Floor Tile (ANDFAB236)
- Msi Natural Stone Tile