Shop All Glass Tile
Msi
Driftwood Picket 9.84In. X 14.13 In. Glass Mesh-Mounted Mosaic Tile, 15PK
Mfr # ZOR-MD-0287
Zoro # G604415481
product price: $267.99
/pk 15, $17.87/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14.25
- Width 6
- Thickness 12.75
- Size 6x14.25
- Color Driftwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0287
- Zoro # G604415481
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 14.25 |
Width | 6 |
Size | 6x14.25 |
Details
Thickness | 12.75 |
Color | Driftwood |
Tile Use | Floor & Wall |
Material | Glass |
Finish | Glossy |
Weight | 37.5 |
Package qty | 15 |
Coverage Area | 14.55 Sq. ft |
Description
MSI’s Driftwood Picket mosaic tile features a natural mix of soft brown tones in wood-look tiles complete with graining. this low maintenance recycled glass tile is an ideal choice for a wide variety of applications including backsplash, vanity walls, shower surrounds, and more in residential and light commercial settings. whether run vertically or horizontally, it is sure to add interest and sophistication to your space while its neutral colors complement almost any decor. this tile is greenguard indoor air quality certified and comes mounted on mesh-backed sheets for a simplified installation and professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Mirror Closet Door Roller, 1-1/2 in. Convex (Single Pack) (N 7404)
- AMERICAN GARAGE DOOR SUPPLY Recessed End Mounting Roller Hinge, PK2 (TD-HTE100)
- NATIONAL HARDWARE Latch Sliding Door Nkl 1-1/2In (N238-972)
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD, Package Quantity: 1 (3HPL5)
- MSI Prudent Spring 4 In. X 12 In. Glossy Glass Subway Wall Tile, 15PK (ZOR-MD-0529)
- MSI Sea Glass Interlocking 12 In. X 11.81 In. X 4 Mm Textured Glass Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0311)
- MSI Oceania Azul Subway SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0282-SAM)
- MSI Ayres Blend SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0115-SAM)
- MSI Ivory Iridescent 12 In. X 12 In. X 4 Mm Glass Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0100)
- MSI Whistler Ice Interlocking 11.81 In. X 12 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0156)
- MSI Arctic Ice SAMPLE Glossy Glass White Subway Tile (ZOR-MD-T-0135-SAM)
- Msi Glass Tile