Shop All Glass Tile
Msi
Driftwood Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0139-SAM
Zoro # G105838727
original price:
$3.49
9% off
new price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0139-SAM
- Zoro # G105838727
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Driftwood Interlocking |
Material | Glass |
Finish | Matte |
Weight | 2.9 |
Package qty | 1 Sample |
Description
For your kitchen, bathroom, shower or fireplace, look to Driftwood brown glass mosaic tile. designed for indoor, outdoor, residential and commercial use, the unglazed glass tile features a warm brown finish with a wood look, creating decorative style in any space. each case includes pieces. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grab Catch, Pull-to-Open, Spring, 10 lb. (1XMU3)
- SCHLAGE Matte Black Privacy Knob Lockset, Georgian/Brookshire (F40 GEO 622 BRK)
- ZORO SELECT 1 9/16 in W x 6 in H Galvanized Steel Tee Hinge (1RCV9)
- RENIN Renin 60 in. x 80 1/2 in. Ashbury 2 Panel Design Steel Frame Bypass Door (BY0108BWPRC060080)
- MSI Ice Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0234-SAM)
- MSI Artista Interlocking SAMPLE Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0421-SAM)
- MSI Harlow Interlocking SAMPLE Glass Stone Metal Mesh-Mounted Mosaic Tile (ZOR-MD-0189-SAM)
- MSI Akaya Copper Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0192-SAM)
- MSI Harlow Chevron 11.55 In X 12.48 In. Glass Mosaic Wall Tile, 10PK (ZOR-MD-0417)
- MSI Crisson Bevel Subway Peel And Stick SAMPLE Glass Mosaic Tile (ZOR-MD-0260-SAM)
- MSI Blue Shimmer Arabesque Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0253-SAM)
- Msi Glass Tile