Shop All Laminate Flooring
Msi
Driftway Reducer 1.77 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring
Mfr # ZOR-LVT-TR-0256
Zoro # G805523770
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.77x94
- Material Hybrid Core
- Color Beige
- Finish Low Gloss
- Length 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVT-TR-0256
- Zoro # G805523770
- Country of Origin China
- Category Laminate Flooring
Dimensions
Size | 1.77x94 |
Length | 94 |
Height | 0.59 |
Details
Material | Hybrid Core |
Color | Beige |
Finish | Low Gloss |
Thickness | 0.59 |
Description
Achieve a seamless authentic wood look with the MSI's Driftway Reducer Molding Tile. It can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution. This flooring is easy to install with its locking system and pre-attached backing making it DIY-friendly and it gives supreme comfort when under foot. It will withstand the test of time with features like 100% waterproof, scratch, stain and dent resistant and of course a lifetime residential warranty. A beautiful combination of creamy beige and soft gray hues accented by subtle knots and graining adds a minimalist chic feel to the flooring. It can be used in doorways and provide an expansion gap for large areas. It is used to transition floors of unequal height from wood/laminate floors to carpet, vinyl or tile. This molding will provide a seamless look when transitioning between flooring surfaces providing a beautiful finished look to any room in your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALICE 106 Face Frame 1/2in Overlay 2 Cam Screw On (CSP3799)
- STERLING SEAL & SUPPLY 331 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A331X25)
- NATIONAL HARDWARE KICKDOWN DOOR STP CHR4"" (N184-275)
- KASON Spring Action Door Closer, 1097 Series (11097000004)
- MSI Delray End Cap 1.37 In. W X 94 In. Brown Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0264)
- MSI Brockton Quarter Round 1.10 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0261)
- MSI Brockton Flush Stairnose 4.53 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0259)
- MSI Brockton Reducer 1.77 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0262)
- MSI Delray Tmold 1.77 In. W X 94 In. Brown Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0269)
- MSI Smithcliffs - Emridge 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0104)
- Msi Flooring