Shop All Ceramic Tile
Msi
Dove Gray Handcrafted SAMPLE Glossy Ceramic Gray Subway Tile
Mfr # ZOR-MD-T-0116-SAM
Zoro # G205837781
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Ceramic
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-T-0116-SAM
- Zoro # G205837781
- Country of Origin Thailand
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Dove Gray |
Material | Ceramic |
Finish | Glossy |
Weight | 2.9 |
Application | Walls |
Package qty | 1 Sample |
Description
This MSI wall tile makes it easy to add a splash of contemporary styling to your decor. boasting a trendy subway design, the crackled look on the smooth surface of this attractive ceramic tile complements classic and modern schemes. this wall tiles distinct pattern of glossy gray ceramic makes it a great choice for a kitchen backsplash, a bathroom shower or accent wall. this frost-proof, impervious tile features water absorption of less than 0.5%, so it suits interior and some exterior applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Nickel Plated Rare Earthdiasc 0.50"dia (NE5012NP52)
- ZORO SELECT O-Ring, Buna N, Dash 023, 1-1/16, 1.191, PK50 (U38801.006.0106)
- EMTEK Narrow Modern Rectangular Privacy Pocket Door Mortise Lock for 1-3/8 in Door Flat Black Finish (2155US19138)
- ZORO SELECT O-Ring, Dash 340, Neoprene, 0.21 In., PK10 (1BWL4)
- MSI Portico Pearl Handcrafted SAMPLE Glossy Ceramic Wall Tile (ZOR-MD-0237-SAM)
- MSI Renzo Dove 3 In. X 12 In. Glossy Ceramic White Wall Tile, 22PK (ZOR-PT-0118)
- MSI Antique 3 In. X 6 In. Glossy Ceramic Handcrafted Beige Handmade Subway Tile, 8PK (ZOR-MD-T-0117)
- MSI Portico Pearl Herringbone 11.3 In. X 12.56 In. X 8 Mm Glossy Ceramic Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0242)
- MSI Charisma Silver 12 In. X 12 In. X 10Mm Matte Ceramic Mesh-Mounted Mosaic Tile, 8PK (ZOR-PT-0177)
- MSI Urbanslat White Sample Matte Ceramic Wall Tile (ZOR-PT-0722-SAM)
- MSI Renzo Denim Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0208-SAM)
- Msi Tile