Shop All Vinyl Edge Trim
Msi
Dorn Oak 043 Thick X 149 Wide X 78 Length Reducer Molding
Mfr # ZOR-LVT-T-0394
Zoro # G206890150
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material WTRPRF WOOD
- Length 78
- Overall Width 1.24
- Color GRAY-DARK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0394
- Zoro # G206890150
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 78 |
Overall Width | 1.24 |
Details
Material | WTRPRF WOOD |
Color | GRAY-DARK |
Description
When youre installing attractive waterproof wood flooring in your home or office space its beneficial to add a reducer to help level out any unequal height differences between two even surfaces Applying an MSIs Reducer will perfectly match and complement your newly installed flooring It will create a smooth transition between other flooring types such as ceramic or lowpile carpets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Bright Brass Passage C8108WMUS3 (C8108WMUS3)
- SENTRY SUPPLY Door Stop, Drop Down, 4 Hole, Chrome Plated, H.D. - (658-1008)
- SCHLAGE Key Blank, Best, Type J (35-310JB)
- MASTER LOCK Magnum Series Padlock, 38 in Dia Shackle, 2 in H Shackle, Boron Carbide Steel Shackle, Zinc Body (M176XDLH)
- MSI Liora 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0404)
- MSI Aura Gold 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0369)
- MSI Dorn Oak 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0395)
- MSI Dorn Oak 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0393)
- MSI Chestnut Heights 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0384)
- MSI Moorville 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0410)
- ROPPE Cove Base Pinnacle Rubber 4inX1/8inX48in - Charcoal (40CR3P123)
- Msi Molding & Millwork