Shop All Porcelain Tile
Msi
Dimensions Gris Sample Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0691-SAM
Zoro # G007477840
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.00
- Width 4.00
- Thickness 0.38
- Size 4x4
- Material PORCELAIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0691-SAM
- Zoro # G007477840
- Country of Origin Viet Nam
- Category Porcelain Tile
Dimensions
Length | 4.00 |
Width | 4.00 |
Size | 4x4 |
Height | 0.5 |
Details
Thickness | 0.38 |
Material | PORCELAIN |
Color | GRAY-LIGHT |
Finish | MATTE |
Application | Floor And Wall |
Description
MSI's Dimensions Gris porcelain floor and wall tile adds distinct beauty and functionality to your decor it features a smooth, low sheen finish that will perfectly accent your most loved and lived in areas made with color body technology, this gray rectangular tile has a concrete look and adds class for contemporary aesthetic suitable for mediumduty commercial or residential floors and walls, install this tile to incorporate a signature look in a wide variety of designs and patterns this tile is mechanically finished on all sides to achieve uniformity its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: 1" Mortise Cylinder, 5-Pin, Schlage C Keyway, Adams Rite Cam, Keyed Alike in Pairs, ORB (ILCO-7165SC2-10B-KA2)
- NATIONAL HARDWARE Closer Door Part Kit Zn Plt (N218-594)
- STRYBUC Multipoint Mortise Lock (56-101)
- ZORO SELECT 5/8 in W x 36 in H Stainless steel Continuous Hinge (1CAK5)
- MSI Braxton Blanca SAMPLE Floor And Wall Matte Porcelain Tile (ZOR-PT-0535-SAM)
- MSI Durban White 12 In. X 24 In.Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0293)
- MSI White 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0361)
- MSI Regallo Marquina Noir SAMPLE Matte Porcelain Mosaic tile (ZOR-PT-0640-SAM)
- MSI Bernini Camo SAMPLE Porcelain Matte Tile In Gray (ZOR-PT-0556-SAM)
- MSI Veneto Gray SAMPLE Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0489-SAM)
- MSI Aspenwood Artic SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0164-SAM)
- Msi Tile