Shop All Porcelain Tile
Msi
Dimensions Gris 3 X 24 Matte Porcelain Bullnose Tile Trim, 24PK
Mfr # ZOR-PT-TR-0206
Zoro # G904415167
product price: $274.99
/pk 24, $11.46/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.88
- Width 8.88
- Thickness 5.13
- Size 8.88x16.88
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0206
- Zoro # G904415167
- Country of Origin Indonesia
- Category Porcelain Tile
Dimensions
Length | 16.88 |
Width | 8.88 |
Size | 8.88x16.88 |
Height | 5.13 |
Details
Thickness | 5.13 |
Material | Porcelain |
Color | GRIS |
Tile Use | Wall |
Finish | Matte |
Weight | 54.72 |
Package qty | 24 |
Coverage Area | 24 Sq. ft |
Description
MSI’s Dimensions Gris 3 in. x 24 in. matte finish bullnose tile features a beautifully neutral background of gray. part of the beton gris collection, this bullnose tile pairs perfectly with coordinating beton gris gray floor and wall tiles for a designer look and maximum impact. use it to put the finish touch on a variety of design projects in both residential and commercial settings. in the kitchen, bath, living room or commercial space, this bullnose tile sets your space apart from the rest.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Schlage Keyway Cylinder for 1400 Series Oil Rubbed Bronze (SC14599X1-3)
- ARMSTRONG WORLD INDUSTRIES Optima Ceiling Tile, 24 in W x 72 in L, Square Tegular, 9/16 in Grid Size, 6 PK (3261A)
- ZORO SELECT Torsion Spring, 90 Deg, 0.989 OD, Number of Coils: 4.25 (3HPR9)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (28-10XU15 LB 26D)
- MSI Dimensions Gris 24 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0208)
- MSI Gridscale Gris Bullnose 3 In. X 18 In. Matte Glazed Porcelain Wall Tile, 22PK (ZOR-PT-TR-0205)
- MSI Regallo Marquina Noir 12"X24" Matte Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0478)
- MSI Eramosa Gray SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0108-SAM)
- MSI Beton Blanco 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0070)
- MSI True Blue Stone 13 X 24 Matte Porcelain Pool Coping Eased Edge, 2PK (ZOR-PT-0735)
- MSI Kenzzi Zanzibar SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0365-SAM)
- Msi Porcelain Tile