Shop All Porcelain Tile
Msi
Dimensions Gris 24 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 2PK
Mfr # ZOR-PT-0208
Zoro # G304415484
product price: $46.79
/pk 2, $23.40/ea
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48.375
- Width 24
- Thickness 2.25
- Size 24x48.375
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0208
- Zoro # G304415484
- Country of Origin Indonesia
- Category Porcelain Tile
Dimensions
Length | 48.375 |
Width | 24 |
Size | 24x48.375 |
Height | 2.25 |
Details
Thickness | 2.25 |
Material | Porcelain |
Color | GRIS |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 87.34 |
Package qty | 2 |
Coverage Area | 16 Sq. ft |
Description
Refresh the look of your home or business with MSI’s Dimensions Gris 24 in. x 48 in. porcelain floor and wall tile. this gray tile resembles concrete and adds a distinctive look to residential and medium-duty commercial projects. this is a rectified tile - it is mechanically finished on all sides to achieve uniformity. the precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type AP1, 6 Pin, PK10 (101AM-AP1)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 GEO 605)
- BALDWIN ESTATE Entry Handlesets Satin Black (6973.190.ENTR)
- ZORO SELECT O-Ring, Dash 116, Viton, 0.1 In., PK10 (1RGU7)
- MSI Dimensions Gris 3 X 24 Matte Porcelain Bullnose Tile Trim, 24PK (ZOR-PT-TR-0206)
- MSI Gridscale Gris Bullnose 3 In. X 18 In. Matte Glazed Porcelain Wall Tile, 22PK (ZOR-PT-TR-0205)
- MSI Regallo Calacatta isla SAMPLE Bullnose Polished Porcelain Floor And Wall Tile (ZOR-PT-TR-0234-SAM)
- MSI Oxide Iron 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0215)
- MSI Bernini Camo SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0297-SAM)
- MSI Living style Pearl 24 in. X 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0110)
- MSI Terrazo Glacier 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0082)
- Msi Porcelain Tile