Shop All Porcelain Tile
Msi
Dimensions Gris 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK
Mfr # ZOR-PT-0139
Zoro # G504415451
product price: $33.29
/pk 6, $5.55/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.125
- Width 24.125
- Thickness 2.625
- Size 24.125x12.125
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0139
- Zoro # G504415451
- Country of Origin Indonesia
- Category Porcelain Tile
Dimensions
Length | 12.125 |
Width | 24.125 |
Size | 24.125x12.125 |
Height | 2.625 |
Details
Thickness | 2.625 |
Material | Porcelain |
Color | GRIS |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 55.02 |
Package qty | 6 |
Coverage Area | 12 Sq. ft |
Description
Update your decor with the MSI Dimensions Gris 12 in. x 24 in. porcelain floor and wall tile for your next installation or renovation project to incorporate a contemporary aesthetic. this beautiful tile features a smooth, low-sheen finish and with handsome gray tones. designed for floor, wall and countertop use, this porcelain tile offers a water absorption of less than 0.5% and a slight variation in tone to create a stylish complement for a wide variety of design schemes. this floor and wall tile is marginally skid resistant to suit your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Push Plate, Aluminum, 15"L x 3-1/2"W, 0.125" Proj. (73B.28)
- COMMAND Picture Hanging Strips, Large, Removable, 0.75" x 3.65", White, PK120 (17206-S120NA)
- SPEC Extension Spring, Music Wire, PK2 (E15001255000M)
- PRIMELINE TOOLS Bypass Door Roller Assembly, 1-1/2 in. Nylon Ball Bearing (Single Pack) (N 6598)
- MSI Loft Gris 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0454)
- MSI Eden Bardiglio SAMPLE Hexagon Porcelain Matte Floor And Wall Tile (ZOR-PT-0411-SAM)
- MSI Kenzzi Azila 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0509)
- MSI Vintage Lace SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0253-SAM)
- MSI Quarzo Gray 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0051)
- MSI Miraggio Gold 12 in x 24 in Polished Porcelain Field Tile 8PK (ZOR-PT-0648)
- MSI Aspenwood Artic SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0164-SAM)
- Msi Tile