Shop All Porcelain Tile
Msi
Dimensions Graphite Sample Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0693-SAM
Zoro # G507477845
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.00
- Width 4.00
- Thickness 0.39
- Size 4x4
- Material PORCELAIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0693-SAM
- Zoro # G507477845
- Country of Origin Viet Nam
- Category Porcelain Tile
Dimensions
Length | 4.00 |
Width | 4.00 |
Size | 4x4 |
Height | 0.5 |
Details
Thickness | 0.39 |
Material | PORCELAIN |
Color | GRAY-DARK |
Finish | MATTE |
Application | Floor And Wall |
Description
An ideal choice for your space, the MSI 's inc, Dimensions Graphite porcelain floor and wall tile features a smooth, low sheen finish to help add style to your decor this gray large tile with a concrete look is made with the color body technology and adds class to contemporary aesthetic suitable for mediumduty commercial or residential floors and walls, install this tile to incorporate a distinctive personal signature in a wide variety of designs and patterns this is a rectified tile, mechanically finished on all sides to achieve uniformity its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Door Holder, 4-3/4 in. Reach, Heavy Cast Brass, Satin Nickel, Black (Single Pack) (MP4849)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 0.96 lb Pull, Rare Earth Magnets (N52P125187)
- AMERICAN GARAGE DOOR SUPPLY Fork Extension Spring, 3 In Pulley, PK2 (SP-3S)
- SAFERESIDENTIAL RAMPS ADA Ramp, 3-3/4" H, 45-1/2" L, 48" W, Blk (SRR2375)
- MSI Dimensions Graphite 24 X 24 Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0693)
- MSI Mystique Multicolor 24 In. X 24 In. Porcelain Paver Floor Tile, 2PK (ZOR-LSC-0045)
- MSI Sande Cream SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0162-SAM)
- MSI Sande Cream 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0337)
- MSI Calypso Ash 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0557)
- MSI Savoy Azula 3 In. X 24 In. Matte Porcelain Bullnose Wall Tile, 10PK (ZOR-PT-TR-0143)
- MSI Sande Gray 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0240)
- Msi Porcelain Tile