Shop All Porcelain Tile
Msi
Dimensions Graphite 12 X 24 Matte Porcelain Floor And Wall Tile, 8PK
Mfr # ZOR-PT-0690
Zoro # G107195736
product price: $47.05
/pk 8, $5.88/ea
$47.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.875
- Width 12
- Thickness 3.25
- Size 12x24.875
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0690
- Zoro # G107195736
- Country of Origin Viet Nam
- Category Porcelain Tile
Dimensions
Length | 24.875 |
Width | 12 |
Size | 12x24.875 |
Height | 3.25 |
Details
Thickness | 3.25 |
Material | Porcelain |
Color | Gray-Dark |
Finish | Matte |
Weight | 66.24 |
Application | Floor&Wall |
Package qty | 8 |
Coverage Area | 16 Sq. ft |
Description
Producing a highend look at an affordable price, Dimensions Graphite porcelain wall and floor tile coordinates with many decor styles to create a modern aesthetic these 12 in x 24 in rectangular tiles from MSI have an impervious water absorption rating, which makes them an excellent choice for showers in addition to countertops, walls and floors highly durable, marginally skidesistant and easy to clean, beton graphite largeformat tiles have a glazed, smooth finish with a low sheen and a dark gray concrete appearance, infusing a contemporary vibe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALOQ Ultraloq: Ultraloq Combo Bluetooth Enabled Fingerprint & Key Fob Two-Point Smart Lock (ULL-BTFPCOMB01)
- WRS 18" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Green Tip (01-5018G)
- BEST Key Blank, BEST Lock, Standard, F Keyway (1A1F1KS654KS800)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500693500S)
- MSI Dimensions Graphite Sample Matte Porcelain Floor And Wall Tile (ZOR-PT-0690-SAM)
- MSI Adelaide SAMPLE Hexagon Matte Porcelain Wall and Floor Tile (ZOR-MD-0515-SAM)
- MSI Terrazo Gris 13 In. X 24 In. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0009)
- MSI Capella Ivory Brick 2 In. X 10 In. Glazed Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0255)
- MSI Praia Grey SAMPLE Matte Porcelain Paver Floor Tile (ZOR-LSC-0111-SAM)
- MSI Regallo Calacatta Marbella SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0475-SAM)
- MSI Durban White 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0408)
- Msi Porcelain Tile