Shop All Bench and Floor Scales
This Product is Discontinued
Msi
Digital, Heavy Duty Crane Scale 70,000 lb. Capacity (Discontinued)
Mfr # MSI-4260-70000
Zoro # G2224376
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Not eligible for select promotions
This Product is Discontinued
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Capacity 70,000 lb
- Scale Graduations 20 lb
- Scale Display LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # MSI-4260-70000
- Zoro # G2224376
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Overall Width | 10 in |
Overall Length | 13 3/8 in |
Overall Height | 43 13/64 in |
Description
Crane Scale, Capacity 70,000 lb, No Remote Control or Remote Display, Scale Accuracy +/-0.1 Percent, LED Scale Display, Housing Material Aluminum, Scale Graduations 20 lb, Weighing Units kg, lb, Overall Height 43 13/64 in, Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C), Power Source Rechargeable Battery, Finish Anodized
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.