Shop All Bench and Floor Scales
Msi
Digital, Heavy Duty Crane Dynamometer 50,000 lb. Capacity
Mfr # MSI-7300-50000
Zoro # G6457482
product price: $3,221.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Capacity 50,000 lb
- Scale Graduations 20 lb
- Scale Display LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # MSI-7300-50000
- Zoro # G6457482
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Overall Width | 7 1/2 in |
Overall Length | 3 1/4 in |
Overall Height | 25 43/64 in |
Description
Crane Dynamometer, Capacity 50,000 lb, No Remote Control or Remote Display, Scale Accuracy +/-0.1 Percent, LED Scale Display, Housing Material Alloy Steel, Scale Graduations 20 lb, Weighing Units kg, lb, Overall Height 25 43/64 in, Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C), Power Source Rechargeable Battery, Finish Anodized, Includes Safety Documents, User Guide, Digital/Mechanical Digital, Overall Length 3 1/4 in, Overall Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Black, PK12 (UNV07071)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46-8)
- LITTELFUSE Fast Acting Midget Fuse, 9A, KLK Series (KLK009)
- FROGGY'S FOG Swamp Juice Extreme Long Lasting Fog Fluid - 4 Gallon Case (FJ-SW-4)
- MSI Digital Crane Dynamometer 5000 lb. Capacity (MSI-7300-5000)
- MSI Wireless Crane Dynamometer 25,000 lb. Capacity (MSI-7300-25000RF)
- MSI Digital Crane Dynamometer 1000 lb. Capacity (MSI-7300-1000)
- MSI Digital Crane Dynamometer 2500 lb. Capacity (MSI-7300-2500)
- MSI Digital, Heavy Duty Crane Dynamometer 25,000 lb. Capacity (MSI-7300-25000)
- MSI Wireless Crane Scale 2000 lb. Capacity (MSI-3460-2000)
- OHAUS Digital Compact Bench Scale 6200g Capacity (SPX6201)
- Msi Shipping & Packing Scales