Shop All Bench and Floor Scales
Msi
Digital, Heavy Duty Crane Dynamometer 25,000 lb. Capacity
Mfr # MSI-7300-25000
Zoro # G6892225
product price: $2,503.99
/ea
Free Shipping & Returns
$2,503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Capacity 25,000 lb
- Scale Graduations 10 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # MSI-7300-25000
- Zoro # G6892225
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Overall Height | 22 21/32 in |
Overall Width | 6 3/8 in |
Overall Length | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Digital/Mechanical | Digital |
Weighing Units | kg, lb |
Capacity | 25,000 lb |
Scale Graduations | 10 lb |
Scale Display | LED |
Power Source | Rechargeable Battery |
Includes | Safety Documents, User Guide |
Accuracy | +/- 0.1 % |
Finish | Anodized |
Remote Control/Display | No Remote Control or Remote Display |
Housing Material | Alloy Steel |
Scale Accuracy | +/-0.1% |
Item - Crane Scales and Dynamometers | Crane Dynamometer |
Material | Aerospace Quality Alloy Steel |
Temp. Range | -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C) |
Display | LED |
Item | Crane Dynamometer |
Standards | ASME B30.26-6, OSHA 29CFR1910 Subpart N, OSHA 29CFR1910.179 |
Corded/Wireless | Digital, Heavy Duty |
Green Environmental Attribute | Product is Rechargeable |
Description
Crane Dynamometer, Capacity 25,000 lb, No Remote Control or Remote Display, Scale Accuracy +/-0.1 Percent, LED Scale Display, Housing Material Alloy Steel, Scale Graduations 10 lb, Weighing Units kg, lb, Overall Height 22 21/32 in, Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C), Power Source Rechargeable Battery, Finish Anodized, Includes Safety Documents, User Guide, Digital/Mechanical Digital, Overall Length 2 1/2 in, Overall Width 6 3/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Clipboard 1", Silver (22517)
- PREFERRED NATION Preferred Nation P1158.TEAL Rolling Tote; Teal (P1158.TEAL)
- MAYFLOWER DISTRIBUTING Mayflower Georgia Bulldogs Foil Balloon (207284)
- ZORO SELECT 36" x 15" Open Poly Bags, 4 mil, Clear (5DHW2)
- MSI Wireless Crane Dynamometer 25,000 lb. Capacity (MSI-7300-25000RF)
- MSI Wireless Crane Scale 2000 lb. Capacity (MSI-3460-2000)
- MSI Wireless Crane Dynamometer 5000 lb. Capacity (MSI-7300-5000RF)
- MSI Digital Crane Dynamometer 1000 lb. Capacity (MSI-7300-1000)
- MSI Wireless Crane Dynamometer 100,000 lb. Capacity (MSI-7300-100000RF)
- MSI Digital Crane Dynamometer 10,000 lb. Capacity (MSI-7300-10000)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (RC31P15)
- Msi Shipping & Packing Scales