Shop All Bench and Floor Scales
Msi
Digital, Heavy Duty Crane Dynamometer 100,000 lb. Capacity
Mfr # MSI-7300-100000
Zoro # G6394263
product price: $3,792.99
/ea
Free Shipping & Returns
$3,792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Capacity 100,000 lb
- Scale Graduations 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # MSI-7300-100000
- Zoro # G6394263
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Overall Length | 5 1/4 in |
Overall Height | 29 3/4 in |
Overall Width | 8 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Digital/Mechanical | Digital |
Weighing Units | kg, lb |
Capacity | 100,000 lb |
Scale Graduations | 50 lb |
Scale Display | LED |
Material | Aerospace Quality Alloy Steel |
Temp. Range | -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C) |
Standards | ASME B30.26-6, OSHA 29CFR1910 Subpart N, OSHA 29CFR1910.179 |
Item | Crane Dynamometer |
Corded/Wireless | Digital, Heavy Duty |
Power Source | Rechargeable Battery |
Remote Control/Display | No Remote Control or Remote Display |
Accuracy | +/- 0.1 % |
Housing Material | Alloy Steel |
Display | LED |
Scale Accuracy | +/-0.1% |
Finish | Anodized |
Item - Crane Scales and Dynamometers | Crane Dynamometer |
Includes | Safety Documents, User Guide |
Green Environmental Attribute | Product is Rechargeable |
Description
Crane Dynamometer, Capacity 100,000 lb, No Remote Control or Remote Display, Scale Accuracy +/-0.1 Percent, LED Scale Display, Housing Material Alloy Steel, Scale Graduations 50 lb, Weighing Units kg, lb, Overall Height 29 3/4 in, Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C), Power Source Rechargeable Battery, Finish Anodized, Includes Safety Documents, User Guide, Digital/Mechanical Digital, Overall Length 5 1/4 in, Overall Width 8 1/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Metal 2.5" Desk Grommet- Brushed Nickel (GR-MET-250-BN)
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (12255-6)
- ROLODEX Mahogany Desk Pad (23390)
- DYMO Shipping Label, 2 1/8 x 4", White, PK220 (30573)
- MSI Wireless Crane Dynamometer 25,000 lb. Capacity (MSI-7300-25000RF)
- MSI Digital, Heavy Duty Crane Dynamometer 25,000 lb. Capacity (MSI-7300-25000)
- MSI Wireless Crane Dynamometer 5000 lb. Capacity (MSI-7300-5000RF)
- MSI Digital Crane Dynamometer 5000 lb. Capacity (MSI-7300-5000)
- MSI Digital Crane Dynamometer 2500 lb. Capacity (MSI-7300-2500)
- MSI Wireless Crane Dynamometer 100,000 lb. Capacity (MSI-7300-100000RF)
- SHARPTOOLS Heavy-Duty Crane Scale 6000 lbs x 2 lb. LED Display (SH425759)
- Msi Shipping & Packing Scales