Shop All Bench and Floor Scales
Msi
Digital Crane Dynamometer 1000 lb. Capacity
Mfr # MSI-7300-1000
Zoro # G7256094
product price: $1,673.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,673.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Capacity 1,000 lb
- Scale Graduations 0.5 lb
- Scale Display LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # MSI-7300-1000
- Zoro # G7256094
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Overall Width | 5 in |
Overall Length | 1 3/4 in |
Overall Height | 13 17/32 in |
Description
Crane Dynamometer, Capacity 1,000 lb, No Remote Control or Remote Display, Scale Accuracy +/-0.1 Percent, LED Scale Display, Housing Material Alloy Steel, Scale Graduations 0.5 lb, Weighing Units kg, lb, Overall Height 13 17/32 in, Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C), Power Source Rechargeable Battery, Finish Anodized, Includes Safety Documents, User Guide, Digital/Mechanical Digital, Overall Length 1 3/4 in, Overall Width 5 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 4", Clear (4R34)
- DYKEM Industrial Marker, Medium Tip, Yellow Color Family, Ink (16063)
- TYDENBROOKS Adjustable Plastic Equilok Seal, 7" L, Red, 7 Digits, PK100 (V32541073-01-GRAI)
- BOSTITCH Long Reach® Stapler, 25-Sheet Capacity (1610)
- MSI Digital Crane Dynamometer 2500 lb. Capacity (MSI-7300-2500)
- MSI Wireless Crane Dynamometer 25,000 lb. Capacity (MSI-7300-25000RF)
- MSI Digital Crane Dynamometer 5000 lb. Capacity (MSI-7300-5000)
- MSI Wireless Crane Dynamometer 5000 lb. Capacity (MSI-7300-5000RF)
- MSI Digital, Heavy Duty Crane Dynamometer 25,000 lb. Capacity (MSI-7300-25000)
- MSI Wireless Crane Dynamometer 100,000 lb. Capacity (MSI-7300-100000RF)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-32 Cruiser Bench Checkweighing Scale - 70 lbs (Adam-CKT-32)
- Msi Bench and Floor Scales