Shop All Laminate Flooring
Msi
Delray End Cap 1.37 In. W X 94 In. Brown Waterproof Laminate Wood Flooring
Mfr # ZOR-LVT-TR-0264
Zoro # G305523812
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.37x94
- Material Hybrid Core
- Color Brown
- Finish Low Gloss
- Length 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVT-TR-0264
- Zoro # G305523812
- Country of Origin China
- Category Laminate Flooring
Dimensions
Size | 1.37x94 |
Length | 94 |
Height | 0.59 |
Details
Material | Hybrid Core |
Color | Brown |
Finish | Low Gloss |
Thickness | 0.59 |
Description
Achieve a seamless authentic wood look with the MSI's Delray End Cap Molding Tile. It can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution. This flooring is easy to install with its locking system and pre-attached backing making it DIY-friendly and it gives supreme comfort when under foot. It will withstand the test of time with features like 100% waterproof, scratch, stain and dent resistant and of course a lifetime residential warranty. It offers warm brown tones with subtle hints of gray, complete with fine knots and graining for an authentic wood appearance. It can be used in doorways and provide an expansion gap for large areas. This molding can be nailed or glued with its coordinating style of floor. A warranty is included for peace of mind.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Strike, W/Head (EMC 206-15X PL)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1367FS)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 12ft Roll - Black (03-165)
- YALE Knob Lockset, Mechanical, Passage, Grd. 1 (CA5401CK x 605)
- MSI Smithcliffs - Delray 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0102)
- MSI Emridge Quarter Round 1.10 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0285)
- MSI Brockton Quarter Round 1.10 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0261)
- MSI Smithcliffs - Driftway 7.72" X 47.87" Waterproof Laminate Flooring 455PK (ZOR-LVL-0103P)
- MSI Avery Ash End Cap 1.37 In. W X 94 In. Brown Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0276)
- MSI Driftway Flush Stairnose 4.53 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0253)
- MSI Malton Flush Stairnose 4.53 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0289)
- Msi Flooring