Shop All Porcelain Tile
Msi
Dellano Exotic Blue SAMPLE Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0130-SAM
Zoro # G705837946
Sold in multiples of 3 for $9.57
Limit 3 per order
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0130-SAM
- Zoro # G705837946
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | EXOTIC BLUE |
Finish | Polished |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Add a splash of contemporary styling to your decor with this porcelain floor and wall tile. this first-quality tile makes a statement on floors, walls and countertops. designed with beautiful blues and steely grays, this tile features a distinguished polished finish that wows a residential or commercial space. offering versatility, supreme style and strength, its wood-look plank elements a range of styles. this durable, stainesistant tile is highlyesistant to abrasion and suits heavy-duty floor installations, such as entrances, commercial kitchens, corridors, terraces. the frost-proof impervious tile absorbs less than of water, making it a perfect choice for indoor and some outdoor uses. included per case are three-pieces. and unlike real wood, this tile is suitable for damp areas, including mud rooms and bathrooms, so you can achieve the look you desire without the worry. this rectified panel is mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-113 Square O-Ring ID: 9/16, CS 3/32, OD 3/4 36 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R113x36)
- SECURAM ProLogic L22 EntryPad, Chrome (SRAM-EC-0601A-L22-C-II-CH)
- EMTEK Flat Black Passage 5110ROUUS19 (5110ROUUS19)
- WEATHER GUARD TRANSIT WINDOW SCREEN, HR REAR (88062)
- MSI Dellano Exotic Blue 8 In. X 48 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0130)
- MSI Statuario 12 In. X 12 In. X 10Mm Matte Porcelain Mesh-Mounted Mosaic Floor And Wall Tile, 8PK (ZOR-PT-0146)
- MSI Kaya Calacatta Lucca 24X48 Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0430)
- MSI Eden Dolomite 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0199)
- MSI Eden Calacatta 12 In X 15 In. Matte Porcelain Chevron Floor & Wall Tile, 8PK (ZOR-PT-0633)
- MSI Dimensions Glacier 24 X 24 Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0694)
- ANDOVA TILES ANDOVA TILES Bliss 8" x 8" Porcelain Patterned Wall & Floor Tile, (ANDBLI289)
- Msi Porcelain Tile