Shop All Vinyl Flooring
Msi
Cyrus Woburn Abbey 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 550PK
Mfr # ZOR-LVR-0144P
Zoro # G204415096
product price: $2,983.99
/pk 550, $5.43/ea
Item requires special delivery charges. A $710.00 per item surcharge will be applied.
$2,983.99
Free 30-Day Returns
Key Features
- Size 7.75x48.75
- Length 48.75
- Height 2.25
- Thickness 2.25
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0144P
- Zoro # G204415096
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.75x48.75 |
Length | 48.75 |
Height | 2.25 |
Width | 7.75 |
Details
Thickness | 2.25 |
Color | WOBURN ABBEY |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 1307.35 Sq. ft |
Weight | 2284.7 |
Application | On Grade (Ground Level) |
Collection | Cyrus |
Package qty | 550 |
Description
This beautiful 7"x48" Cyrus Woburn Abbey wood look luxury vinyl tile flooring is 100% waterproof, scratch, stain, and dent resistan. the innovative pre-attached backing of this plank flooring ensures supreme comfort under foot while its easy-install locking system make this flooring diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there’s no easier way to create luxurious, affordable floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Frame Weatherstrip, 7 ft, Black (303CS84)
- HARDWARE RESOURCES 24"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-24)
- ZORO SELECT Sphere Magnet, Neodymium, 28.4 lb. Pull (10E787)
- ABUS Combination Padlock, Side, Black/Silver (145/30 Yellow)
- MSI White Ocean 1.25" Thick X 12.007" Wide X 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0351)
- MSI Harvested Marble 12 In. X 24 In. Luxury Vinyl Tile Flooring, 10PK (ZOR-LVR-0178)
- MSI Prescott Hawthorne 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0162)
- MSI Dakworth 0.98 In. Thick X 3.07 In. Wide X 94 In. Length Luxury Vinyl Flush Stairnose Molding (ZOR-LVT-T-0079)
- MSI Cyrus Walnut Waves SAMPLE Rigid Core Luxury Vinyl Plank (ZOR-LVR-0141-SAM)
- MSI Stable 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding (ZOR-LVT-T-0205)
- DALTILE Daltile Bellamy Place Barrel 9 in. x 60 in. Click Lock Luxury Vinyl Flooring, 6PK (BP15RC96060)
- Msi Flooring