Shop All Vinyl Flooring
Msi
Cyrus Whitfield Gray 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK
Mfr # ZOR-LVR-0143
Zoro # G004414749
product price: $64.75
/pk 10, $6.48/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7.75x48.75
- Length 48.75
- Height 2.25
- Thickness 2.25
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0143
- Zoro # G004414749
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.75x48.75 |
Length | 48.75 |
Height | 2.25 |
Width | 7.75 |
Details
Thickness | 2.25 |
Color | WHITFIELD GRAY |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 23.77 Sq. ft |
Weight | 41.54 |
Application | On Grade (Ground Level) |
Collection | Cyrus |
Package qty | 10 |
Description
Whitfield Gray Luxury Vinyl Planks from the everlife Rigid Core luxury vinyl tile collection offers sophisticated gray tones with light knots and graining for an authentic wood appearance in a 7x48" low-maintenance gray waterproof vinyl plank flooring. this luxury vinyl plank is 100% waterproof flooring, scratch, stain, and dentesistant and in addition, the innovative pre-attached backing of this lvp flooring ensures supreme comfort underfoot, while its easy-install locking system make it diy-friendly. there's no easier way to create luxurious, affordable floors in the kitchen, living area, bathroom, basement, and beyond. find coordinating gray vinyl plank flooring trim pieces below
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 30" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 7-1/4" LH Prehung Door with Brushed Chrome Hinges (2668pri8401LH26D714)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 1/2 In., Dia. 2 In., PK4 (R2147)
- S & W Level Mount, Swivel Stud, M10, 1-1/4in Base, Height: 3 in (NMS-SW1)
- IQ AMERICA WD1020 Wireless Battery Operated Contemporary Door Chime Door Bell with Button 2 Melody (WD1020)
- MSI Cyrus Walnut Waves 7.13" X 48.03" X 5Mm Rigid Core Luxury Vinyl Plank, 10PK (ZOR-LVR-0141)
- MSI Cyrus Kardigan 7.13" X 48.03" X 5Mm Rigid Core Luxury Vinyl Plank, 10PK (ZOR-LVR-0132)
- MSI Cyrus Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0114)
- MSI Cyrus Boswell 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0118)
- MSI Cyrus Sandino 7.13 X 48.03 Wide Waterproof Smooth Walnut-Imitating Luxury Vinyl Planks, 10PK (ZOR-LVR-0139)
- MSI Emridge 1.81 in. T x 12.3 in. W x 47.5 in. L Stair Tread Eased Edge Low Gloss Luxury Vinyl Tile, 2PK (ZOR-LVT-TR-0299)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Storm Black 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-510)
- Msi Vinyl Flooring