Shop All Vinyl Flooring
Msi
Cyrus Sandino 7.13 X 48.03 Wide Waterproof Smooth Walnut-Imitating Luxury Vinyl Planks 550PK
Mfr # ZOR-LVR-0139P
Zoro # G004414602
Item requires special delivery charges. A $710.00 per item surcharge will be applied.
$3,038.99
Free 30-Day Returns
Key Features
- Size 7.75x48.75
- Length 48.75
- Height 2.25
- Thickness 2.25
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVR-0139P
- Zoro # G004414602
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.75x48.75 |
Length | 48.75 |
Height | 2.25 |
Width | 7.75 |
Details
Thickness | 2.25 |
Color | SANDINO |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 1307.35 Sq. ft |
Weight | 2284.7 |
Application | On Grade (Ground Level) |
Collection | Cyrus |
Package qty | 550 |
Description
MSI’s Cyrus Sandino 7.13 in. x 48.03 in. luxury vinyl tile offers elegant cashew brown tones with light knots and graining for an authentic wood appearance. this 100% Waterproof wood-look luxury vinyl plank is scratch, stain, and dent resistan. its innovative pre-attached backing ensures supreme comfort under foot while its easy-install locking system make cyrus sandino vinyl tile diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there’s no easier way to create luxurious, affordable, low maintenance floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers, and t-molding are available to give your residential or light-commercial indoor lvt project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT 0.243 in Wirex2 in Dx33 in L Torsion Springs Green Left & Right Wound Pair Sectional Garage Doors (DLTGR233B)
- ADAMS RITE Mortise Exit Device, 42", 1-1/8" BS, US10B, RHR (8420-37242)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 5/8 in (C8054-C390A-14A)
- FROST KING Weather Seal, Foam, Dark Gray, 3.3 ft. (AC41W)
- MSI Cyrus Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 550PK (ZOR-LVR-0114P)
- MSI Cyrus Woburn Abbey 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 550PK (ZOR-LVR-0144P)
- MSI Trecento Calacatta Legend 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0177)
- MSI Stable 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding (ZOR-LVT-T-0205)
- MSI Hyde Haven 9'' x 48'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0208)
- MSI Trecento Carrara Avell SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-0181-SAM)
- ACHIM IMPORTING CO Achim Tivoli Self Adhesive Vinyl Floor Tile 12in x 12in, Four Finger Square Parquet, 45 Pack (FTVWD20445)
- Msi Vinyl Flooring