Shop All Vinyl Flooring
Msi
Cyrus Ryder SAMPLE Rigid Core Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-0137-SAM
Zoro # G605837404
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Thickness 0.6
- Material Lvt
- Finish Low Gloss
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0137-SAM
- Zoro # G605837404
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | RYDER |
Material | Lvt |
Finish | Low Gloss |
Weight | 2.9 |
Application | On Grade (Ground Level) |
Collection | Cyrus |
Package qty | 1 Sample |
Description
Get supremely durable and gorgeous vinyl plank flooring with the MSI’s Cyrus Ryder Luxury Vinyl Plank. it's easy to install with the locking feature and is suitable for all grade levels while being 100% waterproof, scratch, stain and dent resistant. be sure to complete the look with flooring trim pieces like end caps, stair noses, reducers and t-molding. this flooring retains its elegance with warm beige and brown tones and dark knots with graining that give the look of reclaimed hardwood. place these planks in places like the kitchen, living area, bathroom or even basement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE CUP HOOK NKL 1IN 30PK (N119-730)
- KNAPE & VOGT Kv 8455fm B26 Ano Soft-Close Full Extension With Overtravel Slides 26 in. Anochrome (8455FMB 26)
- NATIONAL GUARD Lite Kit with Glass, Steel, 32" Opening H (L-TG-1/4"-FRA-GT118 24"x32)
- SECURITY DOOR CONTROLS Automatic Hydraulic SDC Door Operator Door Operator Heavy Duty Interior and Exterior, Matte Silver (AUTO336V)
- MSI Cyrus Bembridge SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0116-SAM)
- MSI Cyrus Kardigan SAMPLE Rigid Core Luxury Vinyl Plank (ZOR-LVR-0132-SAM)
- MSI Cyrus Draven SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0124-SAM)
- MSI Prescott Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0146)
- MSI Hyde Haven 9'' x 48'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0208)
- MSI Akadia 3/4 In. Thick X 3/5 In. Wide X 94 In. Length Luxury Vinyl Quarter Round Molding (ZOR-LVT-T-0015)
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 40 ft Roll - Black (03-211)
- Msi Flooring