Shop All Vinyl Flooring
Msi
Cyrus Mezcla 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK
Mfr # ZOR-LVR-0135
Zoro # G004414251
product price: $64.59
/pk 10, $6.46/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7.75x48.75
- Length 48.75
- Height 2.25
- Thickness 2.25
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0135
- Zoro # G004414251
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.75x48.75 |
Length | 48.75 |
Height | 2.25 |
Width | 7.75 |
Details
Thickness | 2.25 |
Color | MEZCLA |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 23.77 Sq. ft |
Weight | 41.54 |
Application | On Grade (Ground Level) |
Collection | Cyrus |
Package qty | 10 |
Description
This MSI luxury vinyl plank flooring gives you the appearance of hardwood with an ashen estate color that is waterproof and scratch-, stain- and slipesistant. this flooring option is low maintenance and easy to install with the click-lock system. it can be used in your home or light use in your commercial space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, 10 In. H, Matte, Threaded Holes (PH-0108)
- BIG FOOT Door Wedge, Vulcanized Rubber, Yellow, 1-1/4"H x 2"W (911)
- BLUM 110 Degree Soft-closing Expando Dowel Overlay Hinge (71B358E)
- DYNALOCK Transformer, Plastic, 12VDC Voltage Output (5313)
- MSI Cyrus Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0114)
- MSI Cyrus Barrell 7 In. X 48 In. Wide Waterproof Smooth Elm-Imitating Luxury Vinyl Planks, 10PK (ZOR-LVR-0115)
- MSI Cyrus Bracken Hill 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0119)
- MSI Prescott Sandino 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0170)
- MSI Cyrus Walnut Waves 7.13" X 48.03" X 5Mm Rigid Core Luxury Vinyl Plank, 10PK (ZOR-LVR-0141)
- MSI Coastal Cottage 9'' x 48'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0205)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Copper Knit 12 in. x24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles , 60PK (FC-3705PLT)
- Msi Flooring