Shop All Hardwood Flooring
Msi
Cyrus Lenexa Creek 7'' X 48'' 20Mil Rigid Core Luxury Vinyl Plank Flooring, 550PK
Mfr # ZOR-LVR-0244P
Zoro # G711470533
product price: $3,500.99
/pk 550, $6.37/ea
Free Shipping & Returns
$3,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 7.13 in. x 48.03 in.
- Color Blonde
- Material LVT
- Finish Low Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0244P
- Zoro # G711470533
- Country of Origin China
- Category Hardwood Flooring
Dimensions
Size | 7.13 in. x 48.03 in. |
Length | 48.03 in. |
Width | 7.13 in. |
Details
Promotion Restriction | Not eligible for promotion |
Item | LVT Plank |
Color | Blonde |
Material | LVT |
Finish | Low Gloss |
Thickness | 0.2 in. |
Description
Elegance and sophistication define The Cyrus Luxury Vinyl Plank Collection, presenting an authentic wood appearance. This 7x48 wood-look LVP assures 100% waterproofing and incorporates a protective layer for unmatched durability, combating daily wear and tear for worry-free longevity. Additionally, it boasts an innovative pre-attached backing for supreme underfoot comfort and an easy-install locking system. This rigid core flooring boasts ''no acclimation'' technology, allowing for immediate purchase and installation convenience. Whether in the kitchen, living area, bathroom, basement, or beyond, it offers an effortless way to create luxurious, affordable floors in both residential and commercial settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, AN 931 930-3, PK25 (3MRJ8)
- DELTANA Satin Brass Spring Hinge (DSH45U4)
- DESIGNS OF DISTINCTION 1" Double Bead Tambour - White Oak (12"W x 48"L) (011248105WK1)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-96)
- MSI Ladson Atwood 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0125P)
- MSI Ladson Thornburg Sample Engineered Hardwood Flooring (ZOR-LVW-0130-SAM)
- MSI Ladson Bramlett Sample Engineered Hardwood Flooring (ZOR-LVW-0121-SAM)
- MSI Ladson Milledge 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0124P)
- MSI Ladson Bourland Sample Engineered Hardwood Flooring (ZOR-LVW-0122-SAM)
- MSI Ladson Atwood 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0125)
- THE PLANT STAND Plantstand 16in. Terra Cotta 5-Wheel Single Plant Caddie 18430 (18430)
- Msi Flooring