Shop All Hardwood Flooring
Msi
Cyrus Lenexa Creek 7'' X 48'' 12Mil Rigid Core Luxury Vinyl Plank Flooring, 550PK
Mfr # ZOR-LVR-0243P
Zoro # G811470501
product price: $3,500.99
/pk 550, $6.37/ea
Free Shipping & Returns
Not eligible for select promotions
$3,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blonde
- Size 7.13 in. x 48.03 in.
- Material LVT
- Finish Low Gloss
- Length 48.03 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0243P
- Zoro # G811470501
- Country of Origin China
- Category Hardwood Flooring
Dimensions
Size | 7.13 in. x 48.03 in. |
Length | 48.03 in. |
Width | 7.13 in. |
Details
Promotion Restriction | Not eligible for promotion |
Item | LVT Plank |
Color | Blonde |
Material | LVT |
Finish | Low Gloss |
Thickness | 0.2 in. |
Description
Step into luxury with Cyrus Luxury Vinyl Planks. Suitable for all grade levels, these planks offer complete waterproofing and incorporate a protective layer to withstand daily use in any area, whether it's the kitchen, bathroom, or basement. These planks measure a convenient 7'' x 48'', featuring an effortless locking mechanism for easy installation and pre-attached backing for noise reduction underfoot. Utilizing cutting-edge ''no acclimation'' technology, you can purchase and install on the same day, ensuring unparalleled convenience. With an enticing array of over a dozen authentic wood designs and stylish color options, the Cyrus Collection sets the scene for crafting dream-worthy spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 407-Pc O-Ring Assortment Hdwr Kit-O-Ring, W5202 (W5202)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 25 (AF244-040)
- SCHLAGE Everest 29 Keyblank, S123, Embossed Do Not Duplicate, 50 Pack (35-268 S123 (50PK))
- PRIME-LINE 3/16 in. Storm Door Panel Clips with Screws, Mill Finish 8 Pack (PL 7951)
- MSI Mccarran Kentsea Oak 9'' x 86'' 4MM Engineered Hardwood Flooring, 6PK (ZOR-LVW-0134)
- MSI Mccarran Clayborne 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0119)
- MSI Ladson Hinton Sample Engineered Hardwood Flooring (ZOR-LVW-0123-SAM)
- MSI Mccarran Northcutt 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0118)
- MSI Ladson Milledge 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0124P)
- MSI Mccarran Clayborne Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0119-SAM)
- MOHAWK Elite Engineered Hardwood Flooring Sample, 7.5 in. W x 6 in. L Coastal Mist (SPC1307255)
- Msi Flooring